0.25X0.75X48 *SIMPLI SCRIBE NAAL
0.25X0.75X48 *SIMPLI SCRIBE NAAL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Finished to match your cabinet
Specifications
- Color Finish Name:
- Natural Alder
- Depth:
- 3/4
- Height:
- 48
- Length:
- 48
- Type:
- STR01193
- UPC:
- 085358011939
- Width:
- 1/4