This product requires certification to purchase.

20-5/8 x 4 x 1-1/4 in. Side Splash in Lattice

Strasser

20-5/8 x 4 x 1-1/4 in. Side Splash in Lattice

  • Fast #
  • Part #STR67009
  • Item #7423318
  • Manufacturer Part #67.009
4.5 out of 5 Customer Rating
Brand image
Strasser

20-5/8 x 4 x 1-1/4 in. Side Splash in Lattice

  • Fast #
  • Part #STR67009
  • Item #7423318
  • Manufacturer Part #67.009
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Lattice Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 cm polished solid quartz
  • Eased edges
  • Choose to match vanity top
  • Requires Certification

Specifications

Color Finish Name:
Lattice
Depth:
4 in
Height:
1-1/4 in
Material:
Stone
UPC:
085358670099
Width:
20-5/8 in