24 in. Framed Rectangle Mirror
24 in. Framed Rectangle Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine solid maple frame
- Finished to match Strasser Woodenworks cabinets
- Quality glass mirror
- Mounting cleat included
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Depth:
- 3/4 in
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Product Type:
- Framed Rectangle Mirror
- UPC:
- 085358787032
- Width:
- 24 in