This product requires certification to purchase.

24 X 6.5 X 31.5 SINGLE DOOR MED CAB OGEE MITER SAT WHITE

Strasser

24 X 6.5 X 31.5 SINGLE DOOR MED CAB OGEE MITER SAT WHITE

  • Fast #
  • Part #STR70803
  • Item #7425999
  • Manufacturer Part #70.803
3.2 out of 5 Customer Rating
Brand image
Strasser

24 X 6.5 X 31.5 SINGLE DOOR MED CAB OGEE MITER SAT WHITE

  • Fast #
  • Part #STR70803
  • Item #7425999
  • Manufacturer Part #70.803
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Genuine maple hardwood and veneer
  • State-of-the-art furniture finishes
  • Soft close doors
  • 6-way adjustable door hinges
  • Quality mirror glass
  • Top and bottom cabinet edges sealed against water and moisture
  • Lifetime limited warranty
  • Requires Certification

Specifications

Color Finish Name:
Satin White
Depth:
6-1/2 in
Height:
31-1/2 in
Installation Type:
Wall Mount
UPC:
085358708037
Width:
24 in