24X8.5X26 SLAB OJ ND CHCH
24X8.5X26 SLAB OJ ND CHCH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Genuine cherry hardwood and veneer
- State-of-the-art furniture finishes
- Soft close doors
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Lifetime limited warranty
Specifications
- Color Finish Name:
- Chocolate Cherry
- Depth:
- 8-1/2
- Height:
- 26
- Type:
- VR020931010
- Width:
- 24