32 x 24 in. Framed Wall Mirror in Chocolate Oak
32 x 24 in. Framed Wall Mirror in Chocolate Oak
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine solid red oak frame
- Finished to match Strasser Woodenworks cabinets
- Quality glass mirror
- Mounting cleat included
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Chocolate Oak
- Depth:
- 3/4 in
- ETL Listed:
- No
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 32 in x 24 in
- UL Listed:
- No
- UPC:
- 085358784116
- Width:
- 24 in