37 in x 22 in Single Bowl Vitreous China Vanity Top in White
37 in x 22 in Single Bowl Vitreous China Vanity Top in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clean white finish
- Virtually impervious surface
- Integral basin with sophisticated curved lines
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2
- Faucet Center Size:
- 8 in
- Height:
- 7-1/10
- IAPMO Listed:
- No
- Length:
- 37
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Vanity Top Shape:
- Rectangle
- Width:
- 22