48X6.5X31 SQ MIR TRI-VIEW ND CHCH
48X6.5X31 SQ MIR TRI-VIEW ND CHCH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine cherry hardwood and veneer
- State-of-the-art furniture finishes
- Soft close doors
- 6-way adjustable door hinges
- Quality mirror glass
- Top and bottom cabinet edges sealed against water and moisture
- Lifetime limited warranty
Specifications
- Color Finish Name:
- Chocolate Cherry
- Depth:
- 6-1/2 in
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Width:
- 48 in