49 x 22 in. Single Bowl Vitreous China and Stone Vanity Top in London Grey
49 x 22 in. Single Bowl Vitreous China and Stone Vanity Top in London Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 cm polished solid quartz
- Eased edges
- Matching backsplash included
- Undermount basins installed
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- London Grey
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 1-1/4 in
- Material:
- Vitreous China, Stone
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 18 in x 11-3/4 in x 7-9/10 in
- Vanity Top Shape:
- Rectangle
- Width:
- 22 in