6 x 36 in. Filler in Satin White
6 x 36 in. Filler in Satin White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finished to match your cabinet
- Finished both sides and one long edge
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Height:
- 36 in
- Length:
- 3/4 in
- Medicine Cabinet Part Type:
- Filler Strip
- Product Type:
- Filler Strip
- UPC:
- 085358831353
- Width:
- 6 in