61 X 22 X 1.25 COUNTERTOP QUARTZ GRAY LAKE RECT BISCUIT 2X
61 X 22 X 1.25 COUNTERTOP QUARTZ GRAY LAKE RECT BISCUIT 2X
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 3 cm polished solid quartz
- Eased edges
- Matching backsplash included
- Undermount basins installed
Specifications
- Color Finish Name:
- Biscuit
- Depth:
- 22
- Faucet Center Size:
- 4 in
- Height:
- 1-1/4
- Material:
- Stone, Vitreous China
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Type:
- STR688444
- Width:
- 61