48 X 18 X 34.5 ALKI SPA VANITY DECO MITER NAT CHERRY SB
Alki Spa 48 X 18 X 34.5 ALKI SPA VANITY DECO MITER NAT CHERRY SB
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Genuine cherry hardwood and veneer
- Solid cherry wood legs
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Soft close doors and drawers
- Full extension under-mount drawer glides
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Adjustable foot levelers
- Lifetime limited warranty
Specifications
- Collection:
- Alki Spa
- Color Finish Name:
- Natural Cherry
- Depth:
- 18
- Height:
- 34-1/2
- Installation Type:
- Freestanding
- Type:
- STR54240
- UPC:
- 085358542402
- Width:
- 48