This product requires certification to purchase.

24 X 21 X 34.5 ALKI VIEW VANITY SLAB POWDER GRAY STD

Strasser

Alki View 24 X 21 X 34.5 ALKI VIEW VANITY SLAB POWDER GRAY STD

  • Fast #
  • Part #STR53739
  • Item #7420278
  • Manufacturer Part #53.739
3.7 out of 5 Customer Rating
Brand image
Strasser

Alki View 24 X 21 X 34.5 ALKI VIEW VANITY SLAB POWDER GRAY STD

  • Fast #
  • Part #STR53739
  • Item #7420278
  • Manufacturer Part #53.739
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soft close doors and drawers
  • Solid wood drawer boxes with dovetail joinery
  • Full extension undermount drawer glides
  • Convenient drawer face alignment
  • Six way adjustable door hinges
  • Adjustable foot levelers
  • Chemical-resistant shelf under basin area
  • Cabinet edges sealed against water and moisture
  • Lifetime limited warranty
  • Made in the USA
  • Requires Certification

Specifications

Collection:
Alki View
Color Finish Category:
Greys
Color Finish Name:
Powder Grey
Depth:
21 in
Door Style:
Slab
Height:
34-1/2 in
Installation Type:
Floor Mount
Material:
Wood, Veneer
Number of Doors:
2
UPC:
085358537392
Width:
24 in