36 X 21 X 34.5 ALKI VIEW VANITY OGEE MITER CHOC OAK LH
Alki View 36 X 21 X 34.5 ALKI VIEW VANITY OGEE MITER CHOC OAK LH
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine red oak hardwood and veneer
- Solid red oak wood legs
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Soft close doors and drawers
- Full extension under-mount drawer glides
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Chemical resistant shelf under basin
- Adjustable foot levelers
Specifications
- Collection:
- Alki View
- Color Finish Name:
- Chocolate Oak
- Depth:
- 21
- Height:
- 34-1/2
- Installation Type:
- Freestanding
- Type:
- STR53890
- UPC:
- 085358538900
- Width:
- 36