24 x 18 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Natural Cherry
Belltown 24 x 18 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Natural Cherry
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine cherry hardwood and veneer
- Solid cherry wood legs
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Soft close drawers
- Full extension under-mount drawer glides
- Top and bottom cabinet edges sealed against water and moisture
- Adjustable foot levelers
- Lifetime limited warranty
Specifications
- Collection:
- Belltown
- Color Finish Name:
- Natural Cherry
- Depth:
- 18 in
- Height:
- 34-1/2 in
- Installation Type:
- Freestanding
- UPC:
- 085358557277
- Width:
- 24 in