24 X 21 X 34.5 BELLTOWN VANITY SHAKER NAT OAK 3 DRW
Belltown 24 X 21 X 34.5 BELLTOWN VANITY SHAKER NAT OAK 3 DRW
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft close doors and drawers
- Solid wood drawer boxes with dovetail joinery
- Full extension undermount drawer glides
- Convenient drawer face alignment
- Six way adjustable door hinges
- Adjustable foot levelers
- Chemical-resistant shelf under basin area
- Cabinet edges sealed against water and moisture
- Lifetime limited warranty
- Made in the USA
Specifications
- Collection:
- Belltown
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Oak
- Depth:
- 21 in
- Door Style:
- Shaker
- Height:
- 34-1/2 in
- Installation Type:
- Floor Mount
- Material:
- Wood, Veneer
- Number of Drawers:
- 3
- UPC:
- 085358557024
- Width:
- 24 in