30 x 21 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Powder Grey
Belltown 30 x 21 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Powder Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine maple hardwood and veneer
- Solid maple wood legs
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Soft close drawers
- Full extension under-mount drawer glides
- Top and bottom cabinet edges sealed against water and moisture
- Adjustable foot levelers
- Lifetime limited warranty
Specifications
- Collection:
- Belltown
- Color Finish Name:
- Powder Grey
- Depth:
- 21 in
- Height:
- 34-1/2 in
- Installation Type:
- Freestanding
- UPC:
- 085358559158
- Width:
- 30 in