Chocolate Cherry Deco Miter 2-1/4 x 1/4 x 72 in.
Chocolate Cherry Deco Miter 2-1/4 x 1/4 x 72 in.
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Finished to match your cabinet
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Chocolate Cherry
- GSA Approved:
- No
- Height:
- 3/4 in
- IAPMO Listed:
- No
- Length:
- 72 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 085358834019
- Width:
- 2-1/4 in