Filler Strip in Silvered Oak
Filler Strip in Silvered Oak
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Finished both sides and one long edge
- Finished to match your cabinet
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Silvered Oak
- Depth:
- 3/4 in
- Height:
- 6 in
- IAPMO Listed -:
- No
- Width:
- 36 in