24X18X34.5 SHAKER DWR BANK ND NACH
Montlake 24X18X34.5 SHAKER DWR BANK ND NACH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine cherry hardwood and veneer
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Soft close drawers
- Full extension under-mount drawer glides
- Top and bottom cabinet edges sealed against water and moisture
- Lifetime limited warranty
Specifications
- Collection:
- Montlake
- Color Finish Name:
- Natural Cherry
- Depth:
- 18
- Height:
- 34-1/2
- Installation Type:
- Freestanding
- Type:
- STR23319
- UPC:
- 085358233195
- Width:
- 24