30 X 21 X 34.5 MONTLAKE VANITY OGEE MITER SAT SILVER RH
Montlake 30 X 21 X 34.5 MONTLAKE VANITY OGEE MITER SAT SILVER RH
Product Details
Product Details
- Soft close doors and drawers
- Solid wood drawer boxes with dovetail joinery
- Full extension undermount drawer glides
- Convenient drawer face alignment
- Six way adjustable door hinges
- Chemical-resistant shelf under basin area
- Cabinet edges sealed against water and moisture
- Lifetime limited warranty
- Made in the USA
Specifications
- Collection:
- Montlake
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Satin Silver
- Depth:
- 21
- Door Style:
- Ogee Miter
- Height:
- 34-1/2
- Installation Type:
- Floor Mount
- Material:
- Wood, Veneer
- Number of Doors:
- 2
- Number of Drawers:
- 4
- Type:
- STR27523
- UPC:
- 085358275232
- Width:
- 30