This product requires certification to purchase.

48 in. Floor Mount Vanity in Satin White

Strasser

Montlake 48 in. Floor Mount Vanity in Satin White

  • Fast #
  • Part #STR23145
  • Item #3802315
  • Manufacturer Part #23.145
4.9 out of 5 Customer Rating
Brand image
Strasser

Montlake 48 in. Floor Mount Vanity in Satin White

  • Fast #
  • Part #STR23145
  • Item #3802315
  • Manufacturer Part #23.145
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine maple hardwood and veneer
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Lifetime limited warranty
  • Requires Certification

Specifications

Collection:
Montlake
Color Finish Category:
Whites
Color Finish Name:
Satin White
Depth:
21 in
Door Style:
Shaker
Height:
34-1/2 in
Installation Type:
Freestanding
Material:
Wood
Vanity Top Shape:
Rectangle
Width:
48 in