48X21X34.5 SLAB CAB VAN ND CICH
Montlake 48X21X34.5 SLAB CAB VAN ND CICH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine cherry hardwood and veneer
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Soft close doors and drawers
- Full extension under-mount drawer glides
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Chemical resistant shelf under basin
- Lifetime limited warranty
Specifications
- Collection:
- Montlake
- Color Finish Name:
- Cinnamon Cherry
- Depth:
- 21 in
- Height:
- 34-1/2 in
- Width:
- 48 in