36 x 21 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Powder Grey
Montlake View 36 x 21 x 34-1/2 in. Floor Mount Vanity with 3-Drawer in Powder Grey
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine maple hardwood and veneer
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Soft close doors and drawers
- Full extension under-mount drawer glides
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Chemical resistant shelf under basin
- Lifetime limited warranty
Documents
Specifications
- Collection:
- Montlake View
- Color Finish Name:
- Powder Grey
- Depth:
- 21 in
- Height:
- 34-1/2 in
- Installation Type:
- Freestanding
- UPC:
- 085358285606
- Width:
- 36 in