42 X 18 X 34.5 MONTLAKE VIEW SHAKER SILVER OAK SB
Montlake View 42 X 18 X 34.5 MONTLAKE VIEW SHAKER SILVER OAK SB
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Genuine red oak hardwood and veneer
- State-of-the-art furniture finishes
- Solid wood drawer boxes with dovetail joinery
- Soft close doors and drawers
- Full extension under-mount drawer glides
- 6-way adjustable door hinges
- Top and bottom cabinet edges sealed against water and moisture
- Chemical resistant shelf under basin
- Lifetime limited warranty
Documents
Specifications
- Collection:
- Montlake View
- Color Finish Name:
- Silver Oak
- Depth:
- 18
- Height:
- 34-1/2
- Installation Type:
- Freestanding
- Type:
- STR29603
- UPC:
- 085358296039
- Width:
- 42