This product requires certification to purchase.

18 x 26 in. 2 Door Wall Storage Cabinet in Satin White

Strasser

OverJohn 18 x 26 in. 2 Door Wall Storage Cabinet in Satin White

  • Fast #
  • Part #STR71826
  • Item #1475716
  • Manufacturer Part #71.826
4.8 out of 5 Customer Rating
Brand image
Strasser

OverJohn 18 x 26 in. 2 Door Wall Storage Cabinet in Satin White

  • Fast #
  • Part #STR71826
  • Item #1475716
  • Manufacturer Part #71.826
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine maple hardwood and veneer
  • State-of-the-art furniture finishes
  • Soft close doors
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Lifetime limited warranty
  • Requires Certification

Specifications

Collection:
OverJohn
Color Finish Category:
Whites
Color Finish Name:
Satin White
Height:
18 in
Installation Type:
Wall Mount
Length:
26 in