This product requires certification to purchase.

Powder Grey Scribe 3/4 x 1/4 x 36 in.

Strasser

Powder Grey Scribe 3/4 x 1/4 x 36 in.

  • Fast #
  • Part #STR83340
  • Item #7408933
  • Manufacturer Part #83.340
4.1 out of 5 Customer Rating
Brand image
Strasser

Powder Grey Scribe 3/4 x 1/4 x 36 in.

  • Fast #
  • Part #STR83340
  • Item #7408933
  • Manufacturer Part #83.340
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Finished to match your cabinet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Powder Grey
GSA Approved:
No
Height:
1/4 in
IAPMO Listed:
No
Length:
36 in
NSF Certified:
No
UL Listed:
No
UPC:
085358833401
Width:
3/4 in