30 in. Floor Mount Vanity in Satin White
Simplicity 30 in. Floor Mount Vanity in Satin White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Documents
Specifications
- Collection:
- Simplicity
- Color Finish Category:
- Whites
- Color Finish Name:
- Satin White
- Depth:
- 21
- Hardware Included:
- Yes
- Height:
- 34-1/2
- Installation Type:
- Floor Mount
- Material:
- Wood
- UPC:
- 085358015524
- Width:
- 30