This product requires certification to purchase.

24 x 21 x 19-3/4 in. Wall Mount Vanity in Satin Silver

Strasser

SoDo 24 x 21 x 19-3/4 in. Wall Mount Vanity in Satin Silver

  • Fast #
  • Part #STR21759
  • Item #7411507
  • Manufacturer Part #21.759
4.2 out of 5 Customer Rating
Brand image
Strasser

SoDo 24 x 21 x 19-3/4 in. Wall Mount Vanity in Satin Silver

  • Fast #
  • Part #STR21759
  • Item #7411507
  • Manufacturer Part #21.759
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Silver Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine maple hardwood and veneer
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close drawers
  • Full extension under-mount drawer glides
  • Top and bottom cabinet edges sealed against water and moisture
  • Lifetime limited warranty
  • Requires Certification

Specifications

Collection:
SoDo
Color Finish Name:
Satin Silver
Depth:
21 in
Height:
19-3/4 in
Installation Type:
Freestanding
UPC:
085358217591
Width:
24 in