This product requires certification to purchase.

STRATTON CORNER 1PC

STRATTON CORNER 1PC

  • Fast #
  • Part #R13002CBCHW
  • Item #12123281
  • Manufacturer Part #13002C-BCHW
5 out of 5 Customer Rating
Brand image

STRATTON CORNER 1PC

  • Fast #
  • Part #R13002CBCHW
  • Item #12123281
  • Manufacturer Part #13002C-BCHW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes one fully assembled corner chair with leveling feet, one seat cushion, two back cushions and two connecting clamps to be used when creating Stratton sectional
  • Coated aluminum and woven cord webbing
  • Detachable cushion (no attachment method)
  • Removable cushion covers with zipper closures
  • Weather and sun resistant and rustproof
  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Beechwood
Depth:
33 in
Height:
26-1/4 in
Length:
33 in
Material:
Aluminum, Polyester, Polyurethane, Wicker
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Type:
R13002CBCHW
Width:
33 in