STRATTON SECTIONAL - SET OF 5
STRATTON SECTIONAL - SET OF 5
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Frame made of aluminum
- Includes two fully assembled armless chairs with leveling feet, each with one seat cushion, one back cushion and two chair clamps and three fully assembled corner chairs with leveling feet, each with one seat cushion and two back cushions, and two clamps
- Assembly required
- Seat cushion: polyurethane foam pad, polyester fiber batting, Sunbrella Play fabricBack cushion: polyester fiber batting, Sunbrella Play fabric
- Clean with a damp cloth. Do not use abrasive cleaners. When not in use, store in a dry, covered location. Keep out of all extreme weather conditions.
- Premium Sunbrella® cushions made of foam with acrylic covers. Detachable cushions (no attachment method) Removable cushion covers with zipper closures. Weather, sun and mold resistant. 2000 hour UV resistant rated fabric.
- Covered under a 1 year limited warranty manufacturer warranty
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Beechwood
- Material:
- Aluminum
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R13002BCHW