This product requires certification to purchase.

3/8 in. 6 in. Supply Tube

Stream-Flo Industries LTD/Crown

3/8 in. 6 in. Supply Tube

  • Fast #
  • Part #C16340406
  • Item #4487728
  • Manufacturer Part #16340406
4.7 out of 5 Customer Rating
Brand image
Stream-Flo Industries LTD/Crown

3/8 in. 6 in. Supply Tube

  • Fast #
  • Part #C16340406
  • Item #4487728
  • Manufacturer Part #16340406
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
6 in
Characteristics & Features
Material
Stainless Steel
Rigid
No
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No