120V Rechargeable Flashing Light with Charger in Black
120V Rechargeable Flashing Light with Charger in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Light Bulb Type:
- LED
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 080926743021
- Volts:
- 120V