8W Light Box with Spot Flashlight and Dual Filament System in Orange
8W Light Box with Spot Flashlight and Dual Filament System in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes safety spot for instant backup, AC and DC chargers, charge rack and shoulder strap
Specifications
- Brand Model Compatibility:
- LiteBox® 4931725, 4931703, 4931712, 7080886, 3654287 and 4931709 Standard Systems
- Color Finish Name:
- Orange
- Handle Type:
- Cushion Grip
- Height:
- 7 in
- Length:
- 11-1/2 in
- Light Bulb Type:
- Halogen
- Material:
- Rubber, Plastic
- Material Type:
- ABS, Thermoplastic
- UL Listed:
- No
- UPC:
- 080926457041
- Watts:
- 8 W
- Weight:
- 7.4 lb
- Width:
- 5-1/10 in