8W Light Box with Vehicle Mount System in Orange
8W Light Box with Vehicle Mount System in Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes with vehicle-mountable hard-wire charge rack and shoulder strap
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- LiteBox® 4931725, 4931703, 4931712, 7080886, 3654287 and 4931709 Standard Systems
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- ETL Listed:
- No
- Handle Type:
- Cushion Grip
- Height:
- 7 in
- Length:
- 11-1/2 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- Halogen
- Material:
- Rubber, Plastic
- Material Type:
- ABS, Thermoplastic
- Type:
- Vehicle Mount System
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 8 W
- Weight:
- 7.4 lb
- Width:
- 5-1/10 in