12V High Lumen Rechargeable Lantern Only - No Mount
E-Flood® Litebox® 12V High Lumen Rechargeable Lantern Only - No Mount
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When you need maximum illumination with a wide beam to light a large area, the E-Flood® Lite-Box® HL™ provides a blast of 5300 lumens
- Three user-selectable lighting outputs
- Selectable diffuser settings for two beam widths
- Optimum peripheral illumination for scene lighting and 90® swivel neck allows you to aim the beam where you need it for task lighting
- Fits existing LiteBox charge racks
- Serialized for positive identification
- Six C4® LEDs and wide reflectors produce a uniform flood pattern
- Sealed 7.2Ah lead acid rechargeable up to 500 times
- Vehicle Mount Kit provides the user with a wire with pigtail end to hard mount the charging rack to the truck
- Standard mount kit contains both a wall charger and car adapter for the charging rack
Specifications
- Battery Size:
- 12V
- Battery Type:
- Lead Acid
- Collection:
- E-Flood® Litebox®
- Color Finish Name:
- Orange
- Handle Type:
- Cushion Grip
- Height:
- 7-7/10 in
- Length:
- 12-3/10 in
- Light Bulb Type:
- LED
- Lumens:
- 3600
- Material:
- Plastic, Rubber
- Material Type:
- ABS, Thermoplastic, Elastomer
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 080926456600
- Volts:
- 12V
- Weight:
- 10.4 lb
- Width:
- 5-1/10 in