12V Wall Mount High Lumen Rechargeable Lantern
E-Flood® Litebox® 12V Wall Mount High Lumen Rechargeable Lantern
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three user-selectable lighting outputs
- Selectable diffuser settings for two beam widths
- When you need maximum illumination with a wide beam to light a large area, the E-Flood® Lite-Box® HL™ provides a blast of 5300 lumens
- Sealed 7.2Ah lead acid rechargeable up to 500 times
- Serialized for positive identification
- Six C4® LEDs and wide reflectors produce a uniform flood pattern
- Fits existing LiteBox charge racks
- Optimum peripheral illumination for scene lighting and 90° swivel neck allows you to aim the beam where you need it for task lighting
- Standard mount kit contains both a wall charger and car adapter for the charging rack
- Vehicle mount kit provides the user with a wire with pigtail end to hard mount the charging rack to the truck
Specifications
- Battery Size:
- 12V
- Battery Type:
- Lead Acid
- Collection:
- E-Flood® Litebox®
- Color Finish Name:
- Orange
- Handle Type:
- Cushion Grip
- Height:
- 7-7/10 in
- Length:
- 12-3/10 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lumens:
- 5300
- Material:
- Rubber, Plastic
- Material Type:
- ABS, Thermoplastic
- Number Of Hours:
- 10 h
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 10.4 lb
- Width:
- 5-1/10 in