6V High Lumen Rechargeable Lantern Vehicle Mount System in Orange
E-Spot® Litebox® 6V High Lumen Rechargeable Lantern Vehicle Mount System in Orange
Product Details
Product Details
- Multi C4® LED Lantern an industrial-duty, rechargeable, portable lantern featuring C4® LED technology for high brightness, long runtime and reliability
- LEDs are shock resistant with a 50,000 hour lifetime
- Two user-selectable lighting outputs
- Rechargeable up to 500 times
- IPX4 rated for water-resistance
- Fits existing LiteBox mounting racks
- Deep dish parabolic reflectors to produce a large spot pattern
- Sealed 12Ah lead acid battery
- Vehicle mount kit provides the user with a wire with pigtail end to hard mount the charging rack to the truck
- Standard mount kit contains both a wall charger and car adapter for the charging rack
Specifications
- ANSI:
- ANSI FL-1 2019
- Battery Size:
- 12AH
- Battery Type:
- Lead Acid
- Collection:
- E-Spot® Litebox®
- Color Finish Name:
- Orange
- Handle Type:
- Cushion Grip
- Height:
- 7
- Length:
- 11-1/2
- Light Bulb Type:
- LED
- Lumens:
- 540
- Material:
- Plastic, Rubber
- Material Type:
- ABS, Thermoplastic
- Number Of Hours:
- 7
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 080926458550
- Volts:
- 6V
- Weight:
- 7.9
- Width:
- 5-1/10