Nickel-Cadmium Flashlight LED in Yellow (Less Charger)
PolyStinger® Nickel-Cadmium Flashlight LED in Yellow (Less Charger)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact and powerful offers three microprocessor controlled variable intensity modes and a strobe mode
- Rechargeable unit charges completely in 2.5 hours up to 1000 times
- Lowest operating costs
- Serialized for positive identification
- LED charge-continuity indicator on charger base
- 3 meter impact resistance tested
- IPX4 rated for water resistant operation
Specifications
- ANSI:
- ANSI FL-1 2016
- Application:
- Automotive, Hardware, Industrial, Law Enforcement, Rescue, Security
- Automatic Shut-Off:
- No
- Battery Size:
- C
- Battery Type:
- Nickel-cadmium
- Collection:
- PolyStinger®
- Color Finish Name:
- Yellow
- Diameter:
- 1-19/25 in
- Length:
- 8-7/100 in
- Light Bulb Type:
- LED
- Lumens:
- 485
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate, Polymer
- Number Of Hours:
- 10 h
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 3.6V
- Weight:
- 11.9 oz
- Width:
- 1-4/5 in