Xenon Flashlight in Yellow
ProPolymer® Xenon Flashlight in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight, affordable, alkaline battery-powered personal lights are extremely durable, long-lasting and powerful
- Virtually indestructible, non-conductive polymer with a scratch-resistant lens for impact and shock-resistance
- Convenient tail cap on/off/blink switch
- Runs on (3) C size alkaline batteries
- Listed for Class I, Division 1; Class I, II, Division 2; Class III
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- Collection:
- ProPolymer®
- Color Finish Name:
- Yellow
- Diameter:
- 1-1/2 in
- Length:
- 8-3/5 in
- Light Bulb Type:
- Xenon
- Material:
- Plastic
- Material Type:
- Polymer
- Power Source:
- Battery
- UL Listed:
- No
- UPC:
- 809263325468
- Weight:
- 13.5 oz