This product requires certification to purchase.

Replacement Battery for Streamlight SST45670 Portable Scene Light

Streamlight

Replacement Battery for Streamlight SST45670 Portable Scene Light

  • Fast #
  • Part #S45630
  • Item #5122529
  • Manufacturer Part #45630
5 out of 5 Customer Rating
Brand image
Streamlight

Replacement Battery for Streamlight SST45670 Portable Scene Light

  • Fast #
  • Part #S45630
  • Item #5122529
  • Manufacturer Part #45630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rechargeable up to 500 times
  • Batteries will continue charge while operating directly from an external 12V DC power source
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
Lead Acid
Brand Model Compatibility:
HID LiteBox®, E-Flood® LiteBox® HL, SST45670
CE Approved:
No
UPC:
080926456303