This product requires certification to purchase.

24 Lumens AA Aluminum LED Flashlight in Black

Streamlight

Stylus® Pro 24 Lumens AA Aluminum LED Flashlight in Black

  • Fast #
  • Part #STR66118
  • Item #3699319
  • Manufacturer Part #66118
4.7 out of 5 Customer Rating
Brand image
Streamlight

Stylus® Pro 24 Lumens AA Aluminum LED Flashlight in Black

  • Fast #
  • Part #STR66118
  • Item #3699319
  • Manufacturer Part #66118
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • White LED delivers 100 lumens; 62m beam; runs 8 hours
  • Push button tail switch - momentary or constant on operation
  • Includes two "AAA" alkaline batteries and tear-resistant nylon holster
  • Low battery indicator - flashlight strobes when fresh batteries are needed
  • Type II MIL-SPEC abrasion and corrosion-resistant anodized aircraft aluminum construction with unbreakable, scratch-resistant polycarbonate lens
  • IPX4 water-resistant; 1m impact resistance tested
  • About the size of a marker, it conveniently fits in your pocket and a removable pocket clip ensures it stays in place
  • 5.3 in (134mm); 1.64 oz (46.9 g)
  • Available in matte black, silver, blue, red, orange and lime green
  • Requires Certification

Documents


Specifications

Battery Size:
AAA
Battery Type:
Alkaline
Collection:
Stylus® Pro
Color Finish Name:
Black
Diameter:
3/5 in
Length:
5-3/10 in
Light Bulb Type:
LED
Lumens:
100
Material:
Aluminum
Number Of Hours:
8 hr
Number of Lights:
1
Power Source:
Battery
UL Listed:
No
UPC:
809266611896
Weight:
1.64 oz