1/2 in. x 1/2 in. x 2 in. 50 ft. Suction Line Only Line Set
1/2 in. x 1/2 in. x 2 in. 50 ft. Suction Line Only Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 5-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- UL Recognized to 700 PSI MWP
- Abrasion and weather resistant polymeric jacket
- Insulating properties of elastomeric foam
Specifications
- ASTM:
- ASTM B-1003
- Color Finish Name:
- Black
- Insulated:
- Yes
- Insulation Thickness:
- 2
- Length:
- 50
- Line Set Type:
- Suction Line Only
- Liquid Line (OD):
- 1/2
- Material:
- Copper, Rubber
- Material Type:
- C12200, Elastomer
- Origin:
- Domestic
- Suction Line (OD):
- 1/2
- UL Listed:
- No
- UPC:
- 685768441540