1/4 in. x 1 in. 100 ft. UV Suction Line Only Line Set
1/4 in. x 1 in. 100 ft. UV Suction Line Only Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Line Set
Specifications
- Insulation Thickness:
- 1
- Length:
- 100
- Line Set Type:
- Suction Line Only
- Suction Line (OD):
- 1/4
- UPC:
- 685768443759