This product requires certification to purchase.

1/4 in. x 3/8 in. x 1/2 in. 25 ft. Mini-Split Line Set

Streamline®

1/4 in. x 3/8 in. x 1/2 in. 25 ft. Mini-Split Line Set

  • Fast #
  • Part #M40620250B3B6C
  • Item #7913667
  • Manufacturer Part #40620250B3B6C
3.6 out of 5 Customer Rating
Brand image
Streamline®

1/4 in. x 3/8 in. x 1/2 in. 25 ft. Mini-Split Line Set

  • Fast #
  • Part #M40620250B3B6C
  • Item #7913667
  • Manufacturer Part #40620250B3B6C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For mini split systems
  • Requires Certification

Specifications

Insulation Thickness:
1/2 in
Length:
25 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Suction Line (OD):
3/8 in
UPC:
685768441052