1/4 in. x 3/8 in. x 1/2 in. 35 ft. Mini-Split Line Set
1/4 in. x 3/8 in. x 1/2 in. 35 ft. Mini-Split Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Insulation Thickness:
- 1/2
- Length:
- 35
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4
- Material:
- Copper
- Suction Line (OD):
- 3/8
- UL Listed:
- No
- UPC:
- 685768441069