This product requires certification to purchase.

1/4 in. x 5/8 in. x 1/2 in. 100 ft. Mini-Split Line Set

Streamline®

1/4 in. x 5/8 in. x 1/2 in. 100 ft. Mini-Split Line Set

  • Fast #
  • Part #M41021000B3B6
  • Item #9836510
  • Manufacturer Part #41021000B3B6
5 out of 5 Customer Rating
Brand image
Streamline®

1/4 in. x 5/8 in. x 1/2 in. 100 ft. Mini-Split Line Set

  • Fast #
  • Part #M41021000B3B6
  • Item #9836510
  • Manufacturer Part #41021000B3B6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For mini split systems
  • Requires Certification

Specifications

Insulation Thickness:
1/2
Length:
100
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4
Suction Line (OD):
5/8
Type:
M41021000B3B6
UPC:
685768353751