This product requires certification to purchase.

1/4 x 1/2 in. 100 ft. Mini-Split Line Set

You last purchased this on
 
Streamline®

1/4 x 1/2 in. 100 ft. Mini-Split Line Set

Brand image
You last purchased this on
 
Streamline®

1/4 x 1/2 in. 100 ft. Mini-Split Line Set

  • Fast #
  • Part #M40821000B3B6
  • Item #9836518
  • Manufacturer Part #40821000B3B6
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Streamline® Standard and Mini-split Line Sets have been an industry leader for decades
  • We leverage our many years of experience and expertise producing copper tube in every line set we make
  • From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency
  • With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections, we're able to meet our customers most specialized and exacting needs
  • Requires Certification

Specifications

ASTM:
ASTM B-1003
Insulation Thickness:
1/2 in
Length:
100 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper
Suction Line (OD):
1/2 in
UL Listed:
UL 700



Customers Also Bought
1–6 of 18 items
Part #M40620500B3B6
Item #5148701
5 out of 5 Customer Rating
Requires Certification
Part #M40820500B6
Item #3317070
3.8 out of 5 Customer Rating
Requires Certification
Part #DIVBG101
Item #8892039
3.6 out of 5 Customer Rating
Requires Certification
Part #DIVH36364
Item #3333923
5 out of 5 Customer Rating
Requires Certification
Part #DIVCS1
Item #4610139
3.1 out of 5 Customer Rating
Requires Certification
Part #M61430500
Item #1923758
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M00621640C
Item #10110204
3.4 out of 5 Customer Rating
Requires Certification
Part #M61220500B6
Item #4741202
5 out of 5 Customer Rating
Requires Certification
Part #M00410500
Item #7911626
5 out of 5 Customer Rating
Requires Certification
Part #M61020500B3B6
Item #5148693
3.3 out of 5 Customer Rating
Requires Certification
Part #M61430500B6
Item #7533686
5 out of 5 Customer Rating
Requires Certification
Part #M61030500
Item #1923762
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing