This product requires certification to purchase.

1/4 x 3/8 x 1 in. x 35 ft. Mini-Split Line Set

Streamline®

1/4 x 3/8 x 1 in. x 35 ft. Mini-Split Line Set

  • Fast #
  • Part #M40620350B6
  • Item #10282773
  • Manufacturer Part #40620350B6
3.5 out of 5 Customer Rating
Brand image
Streamline®

1/4 x 3/8 x 1 in. x 35 ft. Mini-Split Line Set

  • Fast #
  • Part #M40620350B6
  • Item #10282773
  • Manufacturer Part #40620350B6
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made and assembled in the USA
  • UL Recognized to 700 PSI
  • ASTM B1003
  • Requires Certification

Documents

Dimensions & Measurements
Insulation Thickness
1/2 in
Length
35 ft
Liquid Line (OD)
1/4 in
Suction Line (OD)
3/8 in
Characteristics & Features
Insulated
Yes
Line Set Type
Mini-Split
Material
Copper
Warranty & Product Information
ASTM
ASTM B-1003
Origin
Domestic
UL Listed
UL 700
UPC
685768312550