1/4X3/4X1/2X30 Copper Line Set
1/4X3/4X1/2X30 Copper Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/4" LL; 3/4" SL; 1/2" insulation x 30' line set
- Copper tube and insulation packaged together for fast, efficient and economical use
- High quality Muller manufactured copper tubing
- Sealed tube ends to ensure cleanliness
- Seamless high grade insulation
- Insulation meets ASTM C-534 standard Type I - Tubular Grade 1
- UL 25-50 rated
- Made in the USA
Specifications
- ASTM:
- ASTM B-280, ASTM E-84, ASTM D-1056, ASTM B-280|ASTM D-1056|ASTM E-84
- Insulation Thickness:
- 1/2 in
- Length:
- 30 ft
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper
- Suction Line (OD):
- 3/4 in
- UPC:
- 685768283447